missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Skytec™ TRC715 Safety Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Unit Size:
10 pairs
Description
- Recycled Polyester
- HPPE on the inside provides comfort and protection
- Fully encapsulated steel with recycled polyester on the outside strengthens the protection against burrs and sharp edges
- Micro foam nitrile coating gives exceptional grip while allowing warm air and moisture from inside to escape
Specifications
Specifications
| Certifications/Compliance (Europe) | CE II, UKCA, ANSI/ISEA 105-2016: Cut A5, EN 388:2016 4X43E, EN 388:2016 + A1:2018 4X43E |
| Coating Material | Foam Nitrile |
| Color | Green, Black |
| Cut Resistance Rating | Level E |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | Steel Fiber |
| Product Type | Cut-resistant Gloves |
| Size | X-Large |
| EN388 Standard | 4X43E |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction