missing translation for 'onlineSavingsMsg'
Learn More

Skytec™ TRC715 Safety Gloves

Product Code. 30274640 Shop All Skytec Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Unit Size:
10 pairs
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
30274640 Large 10 pairs
30274509 Small 10 pairs
30274598 Medium 10 pairs
30274596 X-Large 10 pairs
30274626 2X-Large 10 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 30274640 Supplier Skytec™ Supplier No. SKG00016EH
  • ONLINE EXCLUSIVE PRICE
    154.61 €
    102.22 € / 10 pairs
    Save 52.39 €
    33% Off
Estimated Shipment: 07-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Outstanding cut resistance allowing protection in high risk applications. Breathable, long lasting and flexible glove providing excellent grip in oily conditions.

  • Recycled Polyester
  • HPPE on the inside provides comfort and protection
  • Fully encapsulated steel with recycled polyester on the outside strengthens the protection against burrs and sharp edges
  • Micro foam nitrile coating gives exceptional grip while allowing warm air and moisture from inside to escape

Specifications

Certifications/Compliance (Europe) CE II, UKCA, ANSI/ISEA 105-2016: Cut A5, EN 388:2016 4X43E, EN 388:2016 + A1:2018 4X43E
Coating Material Foam Nitrile
Color Green, Black
Cut Resistance Rating Level E
Hand Ambidextrous
Latex Free Yes
Material Steel Fiber
Product Type Cut-resistant Gloves
Size Large
EN388 Standard 4X43E
Liner Material HPPE, Recycled Polyester
Length (Metric) 255 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.