missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Skytec™ TRC750 Safety Gloves
Description
- High Cut Resistant Fully Coated Latex Glove
- Cut resistant: Level E / A5
- 13 g liner with HPPE on the inside provides cut protection
- Fully encapsulated steel and nylon on the outside strengthens the protection against burrs and sharp edges
- Double dipped latex (smooth latex fully coated/foam latex palm) offers excellent water protection and high grip in wet conditions
- Contact heat protection up to 100°C for a short period (15 sec. max.)
- Seamless knit prevents irritation
- Elasticated wrist provides a secure fit
- RCS (Recycled Claim Standard) certified
- 1 pair = 1 recycled 500 mL PET bottle
- 29 g of reduced CO2 vs virgin polyester alternative
Specifications
Specifications
| Certifications/Compliance (Europe) | CE II, UKCA, ANSI/ISEA 105-2016: Cut A5, EN 388:2016 + A1:2018 3X43E, EN 407:2020 X1XXXX, EN 21420:2020 |
| Construction | Seamless Knit |
| Coating Material | Latex |
| Color | Green, Black |
| Cut Resistance Rating | Level E |
| Hand | Ambidextrous |
| Latex Free | No |
| Material | Nylon |
| Product Type | Cut-resistant Gloves |
| Size | Medium |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?