missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems Tri Ferrule Bottle

Product Code. 31703046 Shop All Sampling Systems Products
Change view
Click to view available options
Capacity (Metric):
1 mL
2 mL
5 mL
10 mL
25 mL
50 mL
100 mL
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
31703046 100 mL Each
31703045 1 mL Each
31703040 10 mL Each
31703041 2 mL Each
31703044 25 mL Each
31703042 5 mL Each
31703043 50 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 31703046 Supplier Sampling Systems Supplier No. A816100
  • ONLINE EXCLUSIVE PRICE
    208.84 €
    155.95 € / Pack of 1
    Save 52.89 €
    25% Off
Estimated Shipment: 06-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Sampling Systems range of Tri Ferrule Bottles are perfect for storing small quantities of powders and liquids.

  • These high-quality containers are ideal when you require a small airtight container. They are available in a wide range of sizes from 1 mL to 100 mL.
  • As standard, the container comes complete with a lid, clamp, and silicone seal. EPDM, Viton, and PTFE seals are also available.
  • Easy to use
  • The crevice-free design and high-quality finish mean they are easy to clean in line with GMP.
  • Quality - made from highly polished 316L stainless steel.
  • Fast Delivery - Over 1 million stock items. Delivered almost everywhere within 1-2 days.
  • Buy with confidence - Over 10000 happy customers worldwide.

Specifications

Capacity (Metric) 100 mL
Color Silver
Material Stainless Steel (316L)
Closure Included Yes
Fit for Purpose Certified Quality
Capacity (English) 3.38 oz.
Shape Cylindrical
Product Type Metal Storage Bottle
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.