missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azpack™ Tri-Stir™ Polypropylene Beakers
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
400 mL
800 mL
1000 mL
Unit Size:
Pack of 10
Description
- 'V'-shaped notch allows easy pouring.
- Molded graduations in both ounces and milliliters.
- Flat bottom surface provides stability and prevents spilling
- Stirrer bars remain centered.
- Stackable.
- Autoclavable.
Specifications
Specifications
| Color | Translucent |
| Diameter (Metric) Base | 36 mm (I.D.) |
| Diameter (Metric)Top | 43 mm (I.D.) |
| Capacity (Metric) | 50 mL |
| Material | Polypropylene |
| Height (Metric) | 58 mm |
| Quantity | 10/Pk. |
| Type | Beaker |
| Autoclavable | Autoclavable |
| Graduated | Yes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction