missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Tricorn Columns

Product Code. 10322630 Shop All Cytiva Products
Change view
Click to view available options
Diameter (Metric) Inner:
5 mm
10 mm
Height (Metric):
20 mm
50 mm
60 mm
100 mm
150 mm
200 mm
300 mm
Unit Size:
Each
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Height (Metric) unitSize
10322630 5 mm 20 mm Each
10556750 5 mm 150 mm Each
10640571 10 mm 20 mm Each
10527120 10 mm 60 mm Each
10240930 5 mm 200 mm Each
10337889 10 mm 200 mm Each
10398839 10 mm 50 mm Each
10352920 10 mm 150 mm Each
10089229 10 mm 300 mm Each
10849450 10 mm 100 mm Each
10763812 5 mm 50 mm Each
10176057 5 mm 100 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso
Codice prodotto. 10322630 Fornitore Cytiva N. del fornitore 28406408
Powering Proteomics
Use promo code 28003
Visualizza tutte le promozioni
In Stock
Aggiungi al carrello
Aggiungi al carrello
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Tricorn columns are compatible with high flow rates and are designed for high-performance media such as Sepharose, Superdex, and SOURCE.

  • Tricorn empty columns are designed for high performance separations on small and medium scale
  • The modern integrated, snap-on design results in a column that is easy to assembly, operate, and maintain.
  • Broad range of column dimensions suitable for many different purification needs.
  • Glass tubes coated with plastic film prevent harm if the column is dropped or operated outside its specification.
  • Separate packing connector allows simple column packing for a broad range of media.
  • Locking ring prevents accidental compression of media bed.
TRUSTED_SUSTAINABILITY

Specifica

Product Type Tricorn Columns (Empty)
Bed Volume 0.10-0.57mL (one adapter), 0.0-0.52mL (two adapters)
Diameter (Metric) Inner 5 mm
Quantity 1 Ea.
Height (Metric) 20 mm
Includes Glass tube, adapter unit, end cap, filter kit, two stop plugs, two fingertight connectors, two M6 connectors, adapter lock and filter holder
Material Borosilicate glass
Max. Pressure 1450psi (100 bar)
Support Type Polypropylene filter
Column Type Tricorn Column (Empty)
For Use With (Application) High resolution liquid chromatography of biomolecules performed at medium to high pressures
Vedi altri risultati Mostra meno risultati
Titolo del prodotto
Selezionare un problema

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.