missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Tricorn™ Rubber O-Ring

Product Code. 11730615 Shop All Cytiva Products
Change view
Click to view available options
Length (Metric):
3 mm
7 mm
12 mm
Unit Size:
Pack of 2
Pack of 3
Product Code. Length (Metric) unitSize
11730615 12 mm Pack of 2
11340092 3 mm Pack of 3
11720615 7 mm Pack of 2
3 options
This item is not returnable. View return policy

Product Code. 11730615

Brand: Cytiva 18115326

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Designed for high resolution liquid chromatography of biomolecules performed at medium to high pressures

  • Tricorn columns are designed for high resolution liquid chromatography of biomolecules performed at medium to high pressures. They are suitable for use with high performance media, such as Sepharose High Performance, Superdex Prep Grade, and SOURCE.
  • The columns are available with inner diameters of 5 and 10mm, and in lengths from 20 to 200mm. Column lengths of 300 and 600mm are also available for the 10mm diameter columns. The design and dimensions of the columns make them particularly useful for screening and polishing steps in protein purification.
  • Glass tubes coated with plastic film protects individuals in the laboratory from harm if the column is dropped or operated outside its specification.
TRUSTED_SUSTAINABILITY

Specifications

Length (Metric) 12 mm
Material Per Fluor Rubber
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.