missing translation for 'onlineSavingsMsg'
Learn More

Mapa Professional Trilites 994 Disposable Glove

Product Code. 30533549
Click to view available options
Size:
6
7
8
9
Unit Size:
50 pairs
This item is not returnable. View return policy

Product Code. 30533549

Brand: Mapa Professional 34994007

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Disposable gloves with tripolymer formula for protection against chemical splashes

  • Comfort: Optimal thickness delivering maximum tactility with superior durability.
  • Durability: Unique triple polymer blend for enhanced comfort and resistance.
  • Guaranteed Quality: Silicone free to prevent traces, defects on metal sheet and glass prior to painting.
  • Additional Benefits: User traceability on inner boxes and cartons.
  • Skin Protection: Protection against chemical splashes.

Specifications

ANSI Abrasion Rating ANSI 0
Certifications/Compliance (Europe) CE Category 3
Chlorinated Yes
Applications Laboratory, Industrial, Healthcare
Color Violet
Latex Free No
Material Tripolymer
Product Type Disposable Gloves
Size 7
Thickness (Metric) 0.15 mm
EN 421 No
EN ISO 374-1 Type B
EN ISO 374-1 CHEMICAL LETTER CODES KPT
EN ISO 374 - 5 Bacteria, Fungi only
Glove Cuff Style Rolled
Grip Design Pebble Embossed
Liner Material Latex, polychloroprene and nitrile
Resistant To Chemical Splashes
Length (Metric) 25 cm
Product Line Trilites 994
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.