missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Julabo™ Triple-Insulated Tubing for Baths
Click to view available options
Size:
1 m
Unit Size:
Each
Specifications
Specifications
| For Use With (Equipment) | CF30, CF31, CF40, CF41 Cryo-compact circulator, F25-HE refrigerated/heating circulator |
| Temperature Range | -100°C to +350°C |
| Type | Triple Insulated Tubing |
| Includes | M16 x 1 connector |
| Material | Metal |
| Size | 1 m |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction