missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Burette Support Stand

Product Code. 10853961 Shop All Brand Products
Change view
Click to view available options
For Use With (Equipment):
Compact Automatic Burette
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Unit Size
10853961 Compact Automatic Burette Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10853961 Supplier BRAND™ Supplier No. 23882
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Support for compact automatic burette. Rubber feet minimize sliding and protect bench-top from scratching.

Baseplate:

  • Polypropylene construction
  • Rubber feet minimize sliding and protect bench-top
  • Dimensions (L x W): 210 x 155mm

Support rod:

  • Stainless steel
  • Includes baseplate
  • Dimensions (dia. x L): 12mm dia. x 505mm
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Compact Automatic Burette
Material Polypropylene, Stainless Steel
Height (Metric) 505 mm
Includes Base Plate
Type Buret Support
Diameter (Metric) Rod 12 mm
Length (Metric) Base 210 mm
Length (Metric) Rod 505 mm
Width (Metric) Base 155 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.