missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- For the storage and transport of baskets and inserts
- Divided into 4 levels that can be adjusted by 102.5 mm
- Moveable with 4 lockable castors
- Loading volume 549 x 599 mm
Specifications
Specifications
| Material | Stainless Steel |
| Product Type | Storage/Transport System |
| Color | Silver |
| For Use With (Equipment) | Washer-disinfectors, laboratory |
| Size | 4 Level |
| Depth (Metric) | 662 mm |
| Height (Metric) | 1.985 mm |
| Width (Metric) | 616 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?