missing translation for 'onlineSavingsMsg'
Learn More

Skytec™ Tromso+ Safety Gloves

Product Code. 30274643 Shop All Skytec Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Unit Size:
10 pairs
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
30274643 Small 10 pairs
30274535 Medium 10 pairs
30274619 Large 10 pairs
30274551 X-Large 10 pairs
30274525 2X-Large 10 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 30274643 Supplier Skytec™ Supplier No. SKG00097FD
  • ONLINE EXCLUSIVE PRICE
    217.62 €
    143.87 € / 10 pairs
    Save 73.75 €
    33% Off
Estimated Shipment: 10-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Lightweight, fleece-lined cut resistant glove with a breathable microporous nitrile coating providing excellent grip in dry and wet conditions.

  • Thin and Flexible Fully Coated Insulated Glove with High Cut Protection
  • Cut resistance : Level F / ANSI A6
  • Fully dipped nitrile foam allowing good grip in wet and dry conditions
  • Soft fleece lining for comfort in cold conditions
  • Durable and lightweight coating ensures glove longevity in abrasive applications
  • Good 360° breathability
  • Ultra fine coating for maximum tactile sensitivity
  • Touchscreen capabilities to allow usage with screen devices
  • Minimized particle shedding
  • Sanitised antimicrobial finish provides extra freshness
  • Hand conforming fit for a second skin feel
  • Contact heat protection up to 250°C / 482°F for a short period (15 sec. max.)

Specifications

Certifications/Compliance (Europe) CE II, UKCA, ANSI/ISEA 105-2016: Cut A6,Puncture 5, EN 388:2016 + A1:2018 4X43F, EN 21420:2020
Coating Material Nitrile
Color Black, Orange
Exterior Finish Rough
Hand Ambidextrous
Material Foam Nitrile
Product Type Cold-resistant Gloves
Size Small
Temperature (English) Max. 482°F
Temperature (Metric) Max 250°C
Liner Material HPPE, Steel Fiber, Nylon, Acrylic
Length (Metric) 230 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.