missing translation for 'onlineSavingsMsg'
Learn More

Melford Tryptone, Granulated

Product Code. p-200087184
Click to view available options
Quantity:
500 g
1 kg
2 kg
5 kg
Unit Size:
1kg
2kg
500g
5kg
This item is not returnable. View return policy

Product Code. 30018900

Brand: Melford T60065500.0

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Pancreatic digest of casein.

Pancreatic digest of casein. Material is specially granulated to reduce dust and increase solubility rate.

Ingredients:

Total Nitrogen (TN): ~12.7%

Amino Nitrogen (AN): ~3.7%

AN/TN Ratio: 0.26

Sodium Chloride: ~0.4%

Tryptophan: 1.0

pH (1% solution): ~7.3%

Specifications

Grade Molecular Biology Grade
Quantity 500 g
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.