missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Melford Tryptone, Powder
Description
Pancreatic digest of casein used to supplement media in cultivation of anaerobic bacteria.
Pancreatic digest of casein used to supplement media in cultivation of anaerobic bacteria.
pH (1% solution): 7.3.
Ingredients:
Molecular Biology GradeTotal Nitrogen (TN): ~12.7%
Amino Nitrogen (AN): ~3.7%
AN/TN Ratio: 0.26
Sodium Chloride: ~0.4%
Tryptophan: ~1.0
Specifications
Specifications
| Grade | Molecular Biology Grade |
| Quantity | 500 g |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?