missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TSB Series Standard and Extended Range Immersion Circulators

Product Code. 32214033 Shop All Thermo Scientific Products
Change view
Click to view available options
Electrical Requirements:
220/230 V, 50 Hz
Temperature (Metric) Maximum:
100°C
200°C
Heating Capacity:
1372 W, 1500 W
1647 W, 1800 W
Flow Rate:
15 L/min.
25 L/min.
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Electrical Requirements Temperature (Metric) Maximum Heating Capacity Flow Rate Unit Size
32214033 220/230 V, 50 Hz 100°C 1372 W, 1500 W 15 L/min. Each
32214023 220/230 V, 50 Hz 200°C 1647 W, 1800 W 25 L/min. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 32214033 Supplier Thermo Scientific™ Supplier No. TSBSC100V
 Restricted Item
Estimated Shipment: 01-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The TSB Series Standard and Extended Range Immersion Circulators - Versatile heating-only immersion circulator that adds heating and circulation to existing fluid reservoirs.

Thermo Scientific™ TSB series Standard and Extended Range Immersion Circulators add controlled heating and fluid circulation to a compatible open bath or vessel. Choose a standard controller for temperatures up to +100°C or an extended controller for temperatures up to +200°C. The integrated pump can also circulate temperature-controlled fluid through an external application. Cooling below ambient requires a compatible refrigerated bath.

Features and benefits

  • Maintain fluid temperature with stability up to ±0.06°C.
  • Select a standard or extended controller to match the required maximum temperature.
  • Program five step and five ramp routines, each with up to 10 segments.
  • Circulate fluid within the bath or through an external application.
  • Monitor operation on the digital display and respond to audible and visual alarms.

Additional product details

These configurations provide the immersion circulator head for use with a compatible bath or vessel. Immersion-circulator-only models include a bridge plate assembly for mounting the head. Check bath size and compatibility before connecting the unit.

The standard controller supports one pump speed and temperatures up to +100°C. The extended controller supports three preset pump speeds or adjustment from 30% to 100%, with temperatures up to +200°C. Maximum flow rates are 15 L/min for the standard controller and 25 L/min for the extended controller.

Select the unit's internal sensor or connect an external PT100 probe for temperature control at the application. The external probe is sold separately. RS232 and RS485 serial interfaces with Modbus RTU support remote monitoring and control. A refrigerated bath is required for cooling.

TRUSTED_SUSTAINABILITY

Specifications

Ambient Temperature 5°C to 35°C (41°F to 95°F)
Communications RS232/RS485
Flow Rate 15 L/min.
Temperature Range Up to 100°C
Type Immersion Circulator
Heating Capacity 1372 W, 1500 W
Max. Pressure 250 mbar
Pump Capacity 15 L/min.
Temperature (Metric) Maximum 100°C
Temperature Stability ±0.06°C
Dimensions (D x W x H) 138 x 118 x 345 mm
Dimensions (L x W x H) 5.4 x 4.6 x 13.6 in.
Length (English) 5.4 in.
Length (Metric) 138 mm
Width (English) 4.6 in.
Width (Metric) 118 mm
Height (English) 13.6 in.
Height (Metric) 345 mm
Depth (English) 5.4 in.
Depth (Metric) 138 mm
Weight (English) 10 lb.
Weight (Metric) 4.2 kg
Electrical Requirements 220/230 V, 50 Hz
Voltage 220/230 V
Frequency 50 Hz
Connection Type M16x1 threaded
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.