missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TSE Series Glass Door Laboratory Refrigerators

Product Code. 31740921 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (Metric):
77 L
266 L
564 L
Capacity (English):
20 cu.ft.
3 cu.ft.
9.4 cu.ft.
Electrical Requirements:
230 V/50 Hz
Style:
Undercounter
Upright
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Capacity (English) Electrical Requirements Style Unit Size
31740921 77 L 3 cu.ft. 230 V/50 Hz Undercounter Each
31783826 77 L 3 cu.ft. 230 V/50 Hz Undercounter Each
31784053 266 L 9.4 cu.ft. 230 V/50 Hz Upright Each
31740934 266 L 9.4 cu.ft. 230 V/50 Hz Upright Each
31740935 564 L 20 cu.ft. 230 V/50 Hz Upright Each
31783185 564 L 20 cu.ft. 230 V/50 Hz Upright Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 31740921 Supplier Thermo Scientific™ Supplier No. TSE0405GV
  • ONLINE EXCLUSIVE PRICE
    1875.21 €
    1737.45 € / Pack of 1
    Save 137.76 €
    7% Off
View all promotions
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Digital control, bright lighting, and temperature alarms deliver dependable storage for everyday supplies. Thermo Scientific TSE Series Glass Door Refrigerators provide clear visibility and simple inventory checks in convenient undercounter and upright single door sizes for routine lab use.

Thermo Scientific TSE Series Glass Door Laboratory Refrigerators provide dependable temperature performance and straightforward operation for routine lab use. Bright visibility and digital control support easy access to everyday supplies, and all models use SNAP and F-Gas compliant hydrocarbon refrigerants. Designed to meet daily laboratory needs, TSE refrigerators include essential features and a two-year warranty.

  • Designed for everyday research and academic lab applications with good performance and easy-to-use digital controls
  • Quiet operation, less than 53 dB
  • SNAP compliant green refrigerants
  • Auto defrost
  • Four 2 in. casters, front casters are lockable
  • Bright LED interior lighting on glass door models
  • Hi/Lo Temperature, and door ajar failure visual alarms
  • Rear access port
  • Keyed door locks, compatible with popular E-lock adapters

Stacking Kit accessory available

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 3 cu.ft.
Capacity (Metric) 77 L
Temperature Range 1°C to 10°C
Temperature (Setpoint) 5° C
Refrigerant R600a
Door Style Glass
No. of Doors 1
Door Material Glass
Shelves 2
Cabinet Material Painted Steel
Exterior Finish Painted Steel
Insulation HFC-free Polyurethane Foam
Certifications/Compliance CE
Style Undercounter
Display Digital
Casters Rear: Nylon Wheels
Control Type Digital
Ports 1 Access port
Warranty 2 Years Parts & Labor
Lighting LED
Monitoring Options Alarm
Access Security Key Lock
Compressor Hermetic
Dimensions (DxWxH) Exterior 26.3 x 23.4 x 32.8 in. (66.7 x 59.5 x 83.3 cm)
Dimensions (D x W x H) Interior 20.0 x 19.3 x 24.4 in. (50.8 x 49 x 62 cm)
Plug Type UK
Electrical Requirements 230 V/50 Hz
Energy Usage 0.48 kw-hr/day
Shipping Weight (English) 127.8 lb.
Shipping Weight (Metric) 58 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.