missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TSE Series Solid Door Laboratory Freezers

Product Code. 31740936 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (Metric):
77 L
266 L
564 L
Capacity (English):
20 cu.ft.
3 cu.ft.
9.4 cu. ft.
Electrical Requirements:
230 V/50 Hz
Style:
Undercounter
Upright
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Capacity (English) Electrical Requirements Style Unit Size
31740936 266 L 9.4 cu. ft. 230 V/50 Hz Upright Each
31740920 77 L 3 cu.ft. 230 V/50 Hz Undercounter Each
31784000 77 L 3 cu.ft. 230 V/50 Hz Undercounter Each
31782587 266 L 9.4 cu. ft. 230 V/50 Hz Upright Each
31783322 564 L 20 cu.ft. 230 V/50 Hz Upright Each
31740923 564 L 20 cu.ft. 230 V/50 Hz Upright Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 31740936 Supplier Thermo Scientific™ Supplier No. TSE1220FV
  • ONLINE EXCLUSIVE PRICE
    2361.95 €
    2183.94 € / Pack of 1
    Save 178.01 €
    7% Off
View all promotions
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Thermo Scientific TSE Series Laboratory Freezers deliver dependable cold storage for routine lab needs. Preset to -20°C, these auto-defrost units offer digital control and temperature alarms for easy, reliable use in practical undercounter and upright single door sizes.

Thermo Scientific TSE Series Laboratory Freezers provide dependable temperature performance and straightforward operation for routine lab use. Auto-defrost functionality, digital control, and essential features support everyday cold storage needs. All models use SNAP and F-Gas compliant hydrocarbon refrigerants and include a two-year warranty, offering practical value for daily laboratory workflows.

  • Designed for everyday research and academic lab applications with good performance and easy-to-use digital controls
  • Quiet operation, less than 53 dB
  • SNAP compliant green refrigerants
  • Auto defrost
  • Four 2 in. casters, front casters are lockable
  • Hi/Lo Temperature, and door ajar failure visual alarms
  • Rear access port
  • Keyed door locks, compatible with popular E-lock adapters

Stacking Kit accessory is available

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 9.4 cu. ft.
Capacity (Metric) 266 L
Temperature Range -15°C to -25°C
Temperature (Setpoint) -20°C
Door Style Solid
No. of Doors 1
Cabinet Material Scratch-resistant Painted Steel
Chamber Material Painted Steel
Insulation HFC-free Polyurethane Foam
Shelves 5
Certifications/Compliance CE
Style Upright
Display Digital
Casters Locking
Control Type Digital
Ports 1 Rear-access Port
Warranty 2 Years Parts and Labor
Defrost Auto
Dimensions (DxWxH) Exterior 25.4 x 23.4 x 74.8 in. (64.5 x 59.5 x 190 cm)
Dimensions (D x W x H) Interior 19.0 x 19.3 x 62.8 in. (48.3 x 49 x 159.5 cm)
Monitoring Options Alarm
Access Security Key Lock
Plug Type UK
Electrical Requirements 230 V/50 Hz
Energy Usage 1.18 kw-hr/day
Compressor Hermetic
Refrigerant R600a
Shipping Weight (English) 194 lb.
Shipping Weight (Metric) 88 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.