missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TSE Series Solid Door Laboratory Refrigerators

Product Code. 31783194 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (Metric):
77 L
266 L
564 L
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
31783194 77 L Each
31740916 77 L Each
31783548 266 L Each
31740917 266 L Each
31782144 564 L Each
31740937 564 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Product Code. 31783194 Supplier Thermo Scientific™ Supplier No. TSE0405SV

Please to purchase this item. Need a web account? Register with us today!

Digital control and temperature alarms deliver dependable storage for everyday supplies. Thermo Scientific Laboratory Refrigerators solid door models offer consistent performance for routine lab use in convenient undercounter and upright single door sizes that fit a variety of laboratory spaces.

Thermo Scientific TSE Series Solid Door Laboratory Refrigerators provide dependable temperature performance and straightforward operation for routine lab use. Digital control and essential features support daily storage needs, and solid doors help protect contents from ambient light. All models use SNAP and F-Gas compliant hydrocarbon refrigerants and include a two-year warranty, offering practical value for everyday laboratory workflows.

  • Designed for everyday research and academic lab applications with good performance and easy-to-use digital controls
  • Quiet operation, less than 53 dB
  • SNAP compliant green refrigerants
  • Auto defrost
  • Four 2 in. casters, front casters are lockable
  • Hi/Lo Temperature, and door ajar failure alarms
  • Rear access port
  • Keyed door locks, compatible with popular E-lock adapters
TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 3 cu.ft
Capacity (Metric) 77 L
Temperature Range 1°C to 10°C
Temperature (Setpoint) 5°C
Refrigerant R600a
Door Style Solid
No. of Doors 1
Door Material Solid
Shelves 2
Door Shelves 2
Cabinet Material Painted Steel
Exterior Finish Painted Steel
Insulation HFC-free Polyurethane Foam
Certifications/Compliance CE
Style Undercounter
Display Digital
Casters Rear: Nylon Wheels
Control Type Digital
Ports 1 Rear-access Port
Warranty 2 Years Parts & Labor
Monitoring Options Alarm
Access Security Key Lock
Compressor Hermetic
Dimensions (DxWxH) Exterior 25.3 x 23.4 x 32.8 in. (64.5 x 59.5 x 83.3 cm)
Dimensions (D x W x H) Interior 19.3 x 19.0 x 24.4 in. (49.0 x 48.3 x 62 cm)
Plug Type EU
Voltage 230 V
Frequency 50 Hz
Energy Usage 0.44 kw-hr/day
Shipping Weight (English) 114 lb.
Shipping Weight (Metric) 52 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.