missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TSLC Series TSLC450 Laboratory Chillers

Product Code. 32214020 Shop All Thermo Scientific Products
Change view
Click to view available options
Electrical Requirements:
220/230 V, 50 Hz
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Electrical Requirements Unit Size
32214020 220/230 V, 50 Hz Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 32214020 Supplier Thermo Scientific™ Supplier No. TSLC450V
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The TSLC Series TSLC450 Laboratory Chillers - Versatile, small capacity chiller with low-GWP natural refrigerants delivering efficient thermal performance and precision temperature control for a wide range of laboratory instruments.

Thermo Scientific™ TSLC Series laboratory chillers provide a continuous supply of temperature-controlled fluid to remove heat from laboratory equipment or a process. With an operating range of -20°C to +60°C and a compact 3 to 5 L reservoir, TSLC chillers support closed-loop cooling when an open sample bath is not required.

Features and benefits

  • Remove heat from connected equipment with 450 W of cooling capacity.
  • Maintain fluid temperature with stability up to ±0.1°C.
  • Set operating temperatures from -20°C to +60°C.
  • Circulate fluid at flow rates up to 18 L/min.
  • Monitor or control the chiller remotely using RS232 or RS485 communication.

Additional product details

Connect the chiller's supply and return lines to the external application to create a circulating loop. The integrated magnetic, flow-through pump delivers up to 18 L/min, with maximum pump head of 800 mbar at 60 Hz or 700 mbar at 50 Hz. Cooling performance depends on the operating temperature and heat load.

The 3 to 5 L reservoir provides fluid for the chiller and connected loop. The controller supports internal or external PT100 temperature sensing; the external probe is sold separately. RS232 and RS485 interfaces support Modbus RTU communication.

TSLC chillers use R290, a low-GWP refrigerant. Select a compatible heat-transfer fluid and confirm that its operating limits suit the target temperature and application.

TRUSTED_SUSTAINABILITY

Specifications

Ambient Temperature 5°C to 35°C (41°F to 95°F)
Capacity (English) 1.32 gal.
Capacity (Metric) 5 L
Communications RS232/RS485
Condenser Type Air-cooled
Cooling Capacity 450 W
Flow Rate 18 L/min.
Temperature Range -20°C to 60°C
Type Recirculating Chiller
Refrigerant R290
Temperature (Metric) Maximum 60°C
Temperature (Setpoint) -20°C to 60°C
Temperature Stability ±0.06°C
Dimensions (D x W x H) 473 x 250 x 543 mm
Dimensions (L x W x H) 18.6 x 9.8 x 21.4 in.
Length (English) 18.6 in.
Length (Metric) 473 mm
Width (English) 9.8 in.
Width (Metric) 250 mm
Height (English) 21.4 in.
Height (Metric) 543 mm
Depth (English) 18.6 in.
Depth (Metric) 473 mm
Weight (English) 86 lb.
Weight (Metric) 39 kg
Electrical Requirements 220/230 V, 50 Hz
Voltage 220/230 V
Frequency 50 Hz
Connection Type M16x1 threaded
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.