missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TSX Core Series General Purpose Ultra-Low Freezer
GREENER_CHOICE

Product Code. 31935506 Shop All Thermo Scientific Products
Change view
Click to view available options
Holds:
400 Count 2 in. Boxes
500 Count 2 in. Boxes
600 Count 2 in. Boxes
700 Count 2 in. Boxes
Capacity (English):
19.4 cu. ft.
24.1 cu. ft.
28.8 cu. ft.
33.5 cu. ft.
Rack Capacity:
16
20
24
28
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds Capacity (English) Rack Capacity Unit Size
31935506 700 Count 2 in. Boxes 33.5 cu. ft. 28 Each
31740911 400 Count 2 in. Boxes 19.4 cu. ft. 16 Each
31740915 500 Count 2 in. Boxes 24.1 cu. ft. 20 Each
31740913 600 Count 2 in. Boxes 28.8 cu. ft. 24 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 31935506 Supplier Thermo Scientific™ Supplier No. TSX70086CAULTS
  • ONLINE EXCLUSIVE PRICE
    19737.00 €
    13671.16 € / Pack of 1
    Save 6065.84 €
    30% Off
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

TSX™ Core Series is engineered for reliability and designed for everyday use. When choosing an ultra-low temperature (ULT) freezer, protecting your valuable samples is the top priority. The Thermo Scientific™ TSX™ Core Series ULT freezers are designed with this in mind, offering reliable sample protection even in the busiest lab environments.

The Thermo Scientific™ TSX™ Core Series ULT freezers deliver dependable performance for everyday use. Combining reliable temperature control, robust durability, and user-centric features, TSX Core is designed to protect your critical samples while supporting workflow efficiency. Offering a cost-effective solution without compromising on quality, these freezers help researchers focus on discoveries with confidence knowing their samples are secure.

Reliability at its Core

Preserving the integrity of critical samples and ensuring long-term research success begins with investing in dependable cold storage. The TSX Core ULT freezer is engineered to deliver seamless reliability day after day. Each unit undergoes rigorous field and laboratory testing and is shipped with factory documentation and a calibration certificate to provide transparency and confidence in its durability and performance. Backed by a leading 7-year warranty, the TSX Core is built to support your lab long term.

  • Rigorous long-term reliability test in field and lab settings
  • Extensive end-of-line testing
  • Shipped with factory documentation and a certificate of calibration
  • Backed by a leading 7-year warranty

Built to perform, designed to protect

Your samples are the result of years of research, breakthroughs, and discoveries—protecting them is our highest priority. The TSX Core ULT freezer is powered by V-Drive cooling technology, designed to handle the fast-paced demands of busy labs. By dynamically adjusting to user interactions, including frequent door openings, V-Drive ensures rapid temperature recovery, maintaining stable, optimal conditions for your samples, giving you peace of mind that they are safely stored.
  • Powered by V-Drive cooling technology that adapts to users interaction
  • Maintains optimal conditions for sample protection
  • Energy Star certified

Essential features for everyday labs

Designed for ease of use, the TSX Core ULT freezer integrates seamlessly into diverse lab environments. Its 5 in. user interface provides quick access to settings and notifications, while universal voltage compatibility supports installations worldwide. Operating at a whisper-quiet <44 dB, it supports a disruption-free workspace. With built-in USB and communication ports for compliance and monitoring, plus customizable configurations, the TSX Core adapts to meet your unique lab needs.

  • 5 in. user interface
  • Universal voltage compatible
  • Whisper-quiet operation
  • Connectivity-enabled with accessory
  • Various accessories and configurations available
TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 33.5 cu. ft.
Capacity (Metric) 950 L
Temperature Range -50°C to -86°C
Door Style Outer (1), Inner (2)
No. of Doors 1
Door Opening Recovery 21 min. (room temperature 20°C, operating temperature -75°C).
Cabinet Material Scratch-resistant Painted Steel
Chamber Material Cold-rolled Steel
Insulation Vacuum Insulation Panel (VIP) + Water Foam Polyurethane Foam (SNAP Compliant)
Shelves 3 Adjustable, 1 Fixed
Style Upright
Peak Variation at -80C 4°C
Monitoring Options Audible and Visual High and Low Temperature Alarms
Plug Type China
Voltage 100/230 V
Energy Usage 8.5
Green Features ACT Ecolabel (Platinum)
Compressor V-drive
Holds 700 Count 2 in. Boxes
Rack Capacity 28
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.