Learn More
Thermo Scientific™ TSX Core Series General Purpose Ultra-Low Freezers
TSX™ Core Series is engineered for reliability and designed for everyday use. When choosing an ultra-low temperature (ULT) freezer, protecting your valuable samples is the top priority. The Thermo Scientific™ TSX™ Core Series ULT freezers are designed with this in mind, offering reliable sample protection even in the busiest lab environments.
15736.00 € - 19737.00 €
Specifications
Type | Ultra-Low Freezer, Upright |
---|---|
Temperature Range | -50°C to -86°C |
Temperature Resolution | 1°C |
Temperature Stability | 0.2°C |
Door Style | Outer (1), Inner (2) |
Product Code | Brand | Holds | Capacity (English) | Rack Capacity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Capacity (English) | Rack Capacity | Price | Quantity & Availability | |||
30281124
|
Thermo Scientific™
TSX40086CA |
400 Count 2 in. Boxes | 19.4 cu. ft. | 16 |
15736.00 €
Each |
In Stock
Log in to see stock. |
|||
30281121
|
Thermo Scientific™
TSX50086CA |
500 Count 2 in. Boxes | 24.1 cu. ft. | 20 |
16942.00 €
Each |
In Stock
Log in to see stock. |
|||
30281122
|
Thermo Scientific™
TSX60086CA |
600 Count 2 in. Boxes | 28.8 cu. ft. | 24 |
18158.00 €
Each |
In Stock
Log in to see stock. |
|||
30281123
|
Thermo Scientific™
TSX70086CA |
700 Count 2 in. Boxes | 33.5 cu. ft. | 28 |
19737.00 €
Each |
Estimated Shipment: 21-05-2025
Log in to see stock. |
|||
Description
The Thermo Scientific™ TSX™ Core Series ULT freezers deliver dependable performance for everyday use. Combining reliable temperature control, robust durability, and user-centric features, TSX Core is designed to protect your critical samples while supporting workflow efficiency. Offering a cost-effective solution without compromising on quality, these freezers help researchers focus on discoveries with confidence knowing their samples are secure.
Reliability at its Core
Preserving the integrity of critical samples and ensuring long-term research success begins with investing in dependable cold storage. The TSX Core ULT freezer is engineered to deliver seamless reliability day after day. Each unit undergoes rigorous field and laboratory testing and is shipped with factory documentation and a calibration certificate to provide transparency and confidence in its durability and performance. Backed by a leading 7-year warranty, the TSX Core is built to support your lab long term.
- Rigorous long-term reliability test in field and lab settings
- Extensive end-of-line testing
- Shipped with factory documentation and a certificate of calibration
- Backed by a leading 7-year warranty
Built to perform, designed to protect
Your samples are the result of years of research, breakthroughs, and discoveries—protecting them is our highest priority. The TSX Core ULT freezer is powered by V-Drive cooling technology, designed to handle the fast-paced demands of busy labs. By dynamically adjusting to user interactions, including frequent door openings, V-Drive ensures rapid temperature recovery, maintaining stable, optimal conditions for your samples, giving you peace of mind that they are safely stored.- Powered by V-Drive cooling technology that adapts to users interaction
- Maintains optimal conditions for sample protection
- Energy Star certified
Essential features for everyday labs
Designed for ease of use, the TSX Core ULT freezer integrates seamlessly into diverse lab environments. Its 5 in. user interface provides quick access to settings and notifications, while universal voltage compatibility supports installations worldwide. Operating at a whisper-quiet <44 dB, it supports a disruption-free workspace. With built-in USB and communication ports for compliance and monitoring, plus customizable configurations, the TSX Core adapts to meet your unique lab needs.
- 5 in. user interface
- Universal voltage compatible
- Whisper-quiet operation
- Connectivity-enabled with accessory
- Various accessories and configurations available
Specifications
Ultra-Low Freezer, Upright | |
1°C | |
Outer (1), Inner (2) | |
Scratch-resistant Painted Steel | |
Vacuum Insulation Panels (VIP) and Water-Blown Polyurethane Foam (SNAP-compliant) | |
Painted Cold Rolled Steel | |
cULus, CE, ENERGYSTAR, EPA SNAP | |
7-segment Display with Capacitive Touch Screen Buttons | |
2 Rear Access Ports | |
Manual | |
Audible and Visual High and Low Temperature Alarms | |
Optional CO2 or LN2 | |
NEMA 5-15 P | |
100/230 V, 50/60 Hz | |
±10% | |
R290 (1st stage), R170 + R290 mix (2nd stage) |
-50°C to -86°C | |
0.2°C | |
1 | |
Cold-rolled Steel | |
Optional Stainless Steel | |
3 Adjustable, 1 Fixed | |
Upright | |
4 All-Direction Casters with Locks | |
TSX Core Series | |
Not Available | |
Passcode Access Control | |
8.9-4.9 A | |
100/230 V | |
Single | |
V-drive |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.