missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TSX Freezer Exterior Illumination Accessories

Product Code. 17344650 Shop All Thermo Scientific Products
Change view
Click to view available options
For Use With (Equipment):
TSX400/500 Freezers
TSX600/700 Freezers
Length (Metric) Exterior:
500 mm
920 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Length (Metric) Exterior Unit Size
17344650 TSX600/700 Freezers 920 mm Each
17354650 TSX400/500 Freezers 500 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17344650 Supplier Thermo Scientific™ Supplier No. TSXLBLG
  • ONLINE EXCLUSIVE PRICE
    568.71 €
    515.00 € / Pack of 1
    Save 53.71 €
    9% Off
 Restricted Item
Estimated Shipment: 22-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

This TSX freezer exterior illumination option provides sample safety alert and alarm indications to protect your samples.

This TSX freezer exterior illumination option provides sample safety alert and alarm indications to protect your samples

TRUSTED_SUSTAINABILITY

Specifications

Type Rack
Cabinet Material Plastic
Color Clear
For Use With (Equipment) TSX600/700 Freezers
Length (English) Exterior 36 in.
Length (Metric) Exterior 920 mm

Only compatible with TSX units built after May 25, 2021. See label on left side of TSX cabinet for manufacturing date.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.