missing translation for 'onlineSavingsMsg'
Learn More

Pinnacle Brush™ Tube Brush

Product Code. 12801974
Change view
Click to view available options
Diameter (Metric) Bristle:
3 mm
6 mm
Unit Size:
Pack of 10
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Bristle Unit Size
12801974 6 mm Pack of 10
12368338 3 mm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 12801974 Supplier Pinnacle Brush™ Supplier No. T2412
  • ONLINE EXCLUSIVE PRICE
    52.10 €
    43.56 € / Pack of 10
    Save 8.54 €
    16% Off
Estimated Shipment: 17-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Features center set bristles. Pinnacle Brush™ Tube Brush is for cleaning tubes that are open at both ends.

  • Center set nylon bristles
  • Galvanized steel handle

Specifications

Product Type Tube Brush
Handle Material Metal
Diameter (Metric) 0.6 cm
Diameter (Metric) Bristle 6 mm
Length (Metric) 44 cm
Length (Metric) Brush 8 cm
Length (Metric) Handle 19 cm, 18 cm
Quantity 10 Pk.
Size Brush Circumference: 2 cm
Width (Metric) Bristle 6 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.