missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pinnacle Brush™ Tube Brush
Features center set bristles. Pinnacle Brush™ Tube Brush is for cleaning tubes that are open at both ends.
34.35 € - 34.85 €
Specifications
Product Type | Tube Brush |
---|---|
Bristle Material | Nylon |
Handle Material | Metal |
Length (Metric) | 44 cm |
Length (Metric) Brush | 8 cm |
Product Code | Brand | Diameter (Metric) Bristle | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Bristle | Price | Quantity & Availability | |||||
12801974
|
Pinnacle Brush™
T2412 |
6 mm |
34.35 €
Pack of 10 |
In Stock
Log in to see stock. |
|||||
12368338
|
Pinnacle Brush™
T2411 |
3 mm |
34.85 €
Pack of 10 |
In Stock
Log in to see stock. |
|||||
Description
- Center set nylon bristles
- Galvanized steel handle
Specifications
Tube Brush | |
Metal | |
8 cm | |
10 Pk. |
Nylon | |
44 cm | |
19 cm, 18 cm |