missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Tube Brushes

Product Code. 17175274 Shop All Micronova Products
Change view
Click to view available options
Diameter (Metric) Bristle:
0.63 cm
1.27 cm
1.9 cm
2.54 cm
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Bristle unitSize
17175274 2.54 cm Each
17185274 1.27 cm Each
17195274 0.63 cm Each
17105284 1.9 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 17175274 Supplier Micronova™ Supplier No. BRPL118
Stock Up Your Lab
Use promo code 28007
View all promotions
 Restricted Item
Estimated Shipment: 28-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Tube Brushes are made of white polypropylene and are fitted with a microfilament fiber brush head. They are suitable for cleaning around elbow fittings and in tight spaces.

  • Product Type: Tube Brush
  • Material: Polypropylene
  • Color: White
  • Handle Type: Round
  • Head Type: Microfilament Fiber
  • Tip Type: Flat
  • Length: 46 cm (18 in.)
  • Sterility: Non-Sterile
  • Autoclavable: Yes
  • For Use With (Application): Cleaning

Specifications

Product Type Tube Brush
Bristle Material Polypropylene
Bristle Type Medium Stiffness
Color-coded No
Handle Material Polypropylene
Handle Type Round
Tip Type Flat
Sterility Non-sterile
Autoclavable Autoclavable
Certifications/Compliance ISO 9001 Certified Facility
Color White
Diameter (English) Bristle 1 in.
Diameter (Metric) Bristle 2.54 cm
Disposable Reusable
For Use With (Application) Cleaning
Length (English) 18 in.
Length (Metric) 46 cm
Material Polypropylene
Packaging Individually Packaged
Quantity 1 Ea.
Weight (English) 1 oz.
Weight (Metric) 28.35 g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.