missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Effective cleaning of samplers and narrow containers
- High-quality materials
- Durable bristles
Specifications
Specifications
| Product Type | Cleaning Brush |
| Bristle Material | Polyamide |
| Bristle Type | Half Hard |
| Color-coded | No |
| Handle Material | Stainless Steel |
| Handle Type | Ergonomic |
| Tip Type | Without Tip |
| Sterility | Non-sterile |
| Diameter (Metric) Bristle | 25 mm |
| For Use With (Application) | Used for Cleaning |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?