missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Tubes
- Tube Caps and Closures
- Gosselin™ Tube Closures
Gosselin™ Tube Closures
Product Code. 11502772
Change view
Click to view available options
Color:
Blue
Green
Natural
Red
White
Yellow
Product Type:
Ribbed Closure Plug
Straight Plug
Winged Cap
For Use With (Equipment):
10 mm Tube
11 mm Tube
13 mm Tube
13.5 mm Tube
18.5 mm Tube
Unit Size:
Pack of 1000
Pack of 1500
Pack of 2000
Pack of 2500
Pack of 3000
Pack of 4000
Quantity:
1000/Bag
1500 Bag
2000 Bag
2500 Bag
3000 Bag
4000 Bag
19 product options available for selection
| Product Code. | Color | Product Type | For Use With (Equipment) | Unit Size | Quantity |
|---|---|---|---|---|---|
| 11502772 | White | Straight Plug | 13.5 mm Tube | Pack of 2000 | - |
| 11592762 | White | Ribbed Closure Plug | 11 mm Tube | Pack of 2500 | - |
| 11758593 | White | Ribbed Closure Plug | 13.5 mm Tube | Pack of 1500 | 1500 Bag |
| 11748603 | Yellow | Ribbed Closure Plug | 11 mm Tube | Pack of 2500 | 2500 Bag |
| 11778613 | Red | Straight Plug | 18.5 mm Tube | Pack of 1000 | 1000/Bag |
| 11748593 | White | Ribbed Closure Plug | 10 mm Tube | Pack of 3000 | - |
| 11798613 | Green | Ribbed Closure Plug | 10 mm Tube | Pack of 3000 | 3000 Bag |
| 11768613 | Red | Straight Plug | 13.5 mm Tube | Pack of 2000 | 2000 Bag |
| 11723313 | Natural | Winged Cap | 13.5 mm Tube | Pack of 1500 | 1500 Bag |
| 11708623 | Green | Ribbed Closure Plug | 11 mm Tube | Pack of 2500 | 2500 Bag |
| 11798603 | Red | Ribbed Closure Plug | 10 mm Tube | Pack of 3000 | 3000 Bag |
| 11728603 | Blue | Ribbed Closure Plug | 10 mm Tube | Pack of 3000 | 3000 Bag |
| 11708613 | Red | Ribbed Closure Plug | 11 mm Tube | Pack of 2500 | 2500 Bag |
| 11718613 | Red | Ribbed Closure Plug | 13.5 mm Tube | Pack of 1500 | 1500 Bag |
| 11738603 | Yellow | Ribbed Closure Plug | 10 mm Tube | Pack of 3000 | 3000 Bag |
| 11758603 | Natural | Ribbed Closure Plug | 11 mm Tube | Pack of 2500 | 2500 Bag |
| 11778593 | White | Straight Plug | 11 mm Tube | Pack of 4000 | 4000 Bag |
| 12113791 | Blue | Ribbed Closure Plug | 13.5 mm Tube | Pack of 1500 | 1500 Bag |
| 11825853 | Blue | Ribbed Closure Plug | 13 mm Tube | Pack of 2500 | - |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
This item is not returnable.
View return policy
This item is not returnable.
View return policy
Description
- All closures vertically ribbed for easier grip
- Protected with a polyethylene outer bag to prevent particle contamination
Specifications
Specifications
| Certifications/Compliance | EC N°1935/2004, ISO 11137 |
| Product Type | Straight Plug |
| Material | LDPE |
| Color | White |
| For Use With (Equipment) | 13.5 mm Tube |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?