missing translation for 'onlineSavingsMsg'
Learn More

BOLA Tube End Fittings

Product Code. 10593822
Change view
Click to view available options
Color:
Black
Blue
Green
Orange
Red
Violet
White
Yellow
Diameter (Metric) Outer:
1.6 mm
1.61 mm
3.2 mm
Unit Size:
Pack of 10
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Diameter (Metric) Outer unitSize
10593822 White 1.61 mm Pack of 10
10165161 White 3.2 mm Pack of 10
10506132 White 1.6 mm Pack of 10
10308951 Black 3.2 mm Pack of 10
10174491 Red 1.6 mm Pack of 10
10083461 Red 3.2 mm Pack of 10
10093461 Orange 3.2 mm Pack of 10
10787692 Yellow 1.6 mm Pack of 10
10369041 Yellow 3.2 mm Pack of 10
10698831 Green 1.6 mm Pack of 10
10707532 Blue 1.6 mm Pack of 10
10319191 Violet 1.6 mm Pack of 10
10175451 Violet 3.2 mm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
Product Code. 10593822 Supplier BOLA Supplier No. F70206
  • ONLINE EXCLUSIVE PRICE
    18.90 €
    13.35 € / Pack of 10
    Save 5.55 €
    29% Off
Estimated Shipment: 17-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Tube End Fittings with Washers

  • Tube end fittings.
  • With male thread UNF ¼ in. 28 G washers made of PA are included in delivery.
  • Packing unit: 10 pieces, differing ordering quantities are rounded up to factor 10.

Specifications

Color White
Diameter (Metric) Outer 1.61 mm
Diameter (Metric) Inner 0.8 mm
Autoclavable Autoclavable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.