missing translation for 'onlineSavingsMsg'
Learn More

BOLA Tube End Fittings

Product Code. 10083461
Click to view available options
Color:
Black
Blue
Green
Orange
Red
Violet
White
Yellow
Diameter (Metric) Outer:
1.6 mm
1.61 mm
3.2 mm
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 10083461

Brand: BOLA F70226

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Tube End Fittings with Washers

  • Tube end fittings.
  • With male thread UNF ¼ in. 28 G washers made of PA are included in delivery.
  • Packing unit: 10 pieces, differing ordering quantities are rounded up to factor 10.

Specifications

Color Red
Diameter (Metric) Outer 3.2 mm
Diameter (Metric) Inner 1.6 mm
Autoclavable Autoclavable
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.