missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ 13400 Grade White Glass Microfiber Filters With Binder
Shop All Sartorius Products
Click to view available options
Diameter (Metric):
25 mm
44 mm
120 mm
Unit Size:
Pack of 50
Pack of 500
Specifications
Specifications
| Autoclavable | Autoclavable |
| Basis Weight | 74 g/m2 |
| Color | White |
| Format | Disc |
| Material | Glass Microfiber |
| Sterility | Non-sterile |
| Flow Rate | 295 to 381mL/min. |
| For Use With (Application) | Mostly used either for monitoring air and gas or as prefilter |
| Grade | 13400 |
| Quantity | 50 Pack |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction