missing translation for 'onlineSavingsMsg'
Learn More

BOLA Tube Fittings, Elbow

Product Code. 10796732
Change view
Click to view available options
Diameter (Metric):
4 mm
8 mm
12 mm
14 mm
16 mm
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Unit Size
10796732 14 mm Each
10545201 4 mm Each
10568652 8 mm Each
10155011 12 mm Each
10706742 16 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10796732 Supplier BOLA Supplier No. D 50416
  • ONLINE EXCLUSIVE PRICE
    86.11 €
    68.27 € / Pack of 1
    Save 17.84 €
    20% Off
Estimated Shipment: 07-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Tube Fittings, Elbow PTFE, nut made of glass-fibre reinforced PTFE

  • Tube fitting elbow-shaped made of PTFE, two connections with nuts made of glass-fibre reinforced PTFE.
  • Universal chemical resistance, the product is only exposed to PTFE.

Specifications

Certifications/Compliance FDA
Diameter (Metric) 14 mm
Autoclavable Autoclavable
Color White
Flexibility Rigid
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.