missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Tube Holders for Fast-Freeze™ and Lyph-Lock™ Flasks

Product Code. 15807456 Shop All Labconco Corporation Products
Change view
Click to view available options
Quantity:
17mm x 120mm tubes
30mm x 115mm tubes
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
15807456 30mm x 115mm tubes Each
15629900 17mm x 120mm tubes Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15807456 Supplier Labconco™ Supplier No. 7379500
  • ONLINE EXCLUSIVE PRICE
    346.00 €
    326.40 € / Pack of 1
    Save 19.60 €
    5% Off
 Restricted Item
Estimated Shipment: 23-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Holds tubes in upright position for freeze drying.

Tube Holder, 17mm x 120mm
  • Holds up to 9 each (15 ml) 17 mm x 120 mm tubes
  • Fits inside 900 ml or larger flask
  • Made of stainless steel
  • Holds tubes in upright position (tubes and glassware not included)

Specifications

No. of Shelves 0
Material Stainless Steel
Quantity 30mm x 115mm tubes
For Use With (Equipment) 900 ml or larger Fast-Freeze™ Flasks
Includes Stainless steel tube holder
Diameter (English) 3.25 in.
Height (English) 6.7 in.
Weight (English) 0.5 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.