missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Tube Pc

Product Code. 12068508 Shop All Thermo Scientific Products
Click to view available options
:
1 mL
This item is not returnable. View return policy

Product Code. 12068508

Brand: Thermo Scientific™ 45237

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Tube pc

1 mL Polycarbonate thick wall box of 100

  • Tube pc
  • 1 mL
  • 100/Pk.
TRUSTED_SUSTAINABILITY

Specifications

Type Tube
For Use With (Equipment) S150-AT Rotor SKU #45582 S140-AT SKU #45978, A120-AT2 Rotor SKU #45583, S55-S Rotor SKU #45594
Capacity 1 mL
Max. RCF 1,048,684 x g
Max. Speed 150,000 rpm
Diameter (Metric) Outside 11 mm
Length (Metric) 34 mm
No. per Pack 100/Pk.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.