missing translation for 'onlineSavingsMsg'
Learn More

Berthold Technologies Tubes for Luminescence

Product Code. 31908722
Change view
Click to view available options
Volume (Metric) Dispense:
3 mL
3.5 mL
5 mL
Unit Size:
Pack of 1000
Pack of 2000
Pack of 3000
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Dispense unitSize
31908722 5 mL Pack of 3000
31908721 3 mL Pack of 1000
31908715 3.5 mL Pack of 2000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 31908722 Supplier Berthold Technologies Supplier No. 9778
Estimated Shipment: 24-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Tubes with a diameter of 12 mm for standard tube luminometers.

  • Compatible with all standard tube luminometers.
  • Made of polystyrene.
  • Low luminescence background.
  • Available in different volumes: 5 mL (standard, 12 x 75 mm) (3000 pieces/box), 3 mL (12 mm x 47 mm) (1000 pieces/box) and 3.5 mL (12 mm x 55 mm) (2000 pieces/box) .

Specifications

Type Tube
Volume (Metric) Dispense 5 mL
Color Transparent
For Use With (Equipment) Sirius 2 LB 9526 Tube Luminometer
Height (Metric) 75 mm
Width (Metric) 12 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.