missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heinz Herenz Tubes Polypropylene
Click to view available options
:
With Screw Cap
Description
- Tubes
- PP
- 13 mL
- 100 x 16 m
- With screw cap
- PE Translucent Enclosed
Specifications
Specifications
| Capacity (Metric) | 13 mL |
| Length (Metric) | 100 mm |
| Material | Polypropylene |
| Shape | Cylindrical |
| Disposable | Reusable |
| Sterility | Non-sterile |
| Autoclavable | Autoclavable |
| Graduated | No |
| Closure Type | Screw Cap |
| Product Type | Test Tube |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction