missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Tubes with Stems for RapidVap™ N2 Evaporation Systems

Product Code. 11761569 Shop All Labconco Corporation Products
Change view
Click to view available options
Volume (Metric):
0.5 mL
1.5 mL
2.0 mL
170 mL
Quantity:
8/Pk.
Unit Size:
Pack of 8
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Quantity Unit Size
11761569 170 mL 8/Pk. Pack of 8
11741569 2.0 mL 8/Pk. Pack of 8
11731569 1.5 mL 8/Pk. Pack of 8
11721569 0.5 mL 8/Pk. Pack of 8
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11761569 Supplier Labconco™ Supplier No. 7926908
  • ONLINE EXCLUSIVE PRICE
    1480.00 €
    1365.80 € / Pack of 8
    Save 114.20 €
    7% Off
 Restricted Item
Estimated Shipment: 26-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Borosilicate glass tubes for use with Labconco RapidVap N2 Evaporation Systems.

Borosilicate glass tubes for use with RapidVap N2 Evaporation Systems only. The ground glass tubes offer better fit and heat transfer for faster evaporation rates. The stems are designed for use with Cool-Zone timed end point determinations. To minimize evaporation time, the tube with the correct end point stem should be used. For example, if an end point of 1.5 ml is desired, selecting Tube 7913500 with a maximum 3.0 ml end point volume would result in an unnecessarily long period required to evaporate the final 1.5 milliliters in the stem. Flat-bottom tubes are for use in applications when samples are taken to dryness. Each graduated 600 ml tube has a sample capacity of up to 450 ml when vortexing. Each graduated 170 ml tube has a sample capacity of up to 125 ml when vortexing.

Specifications

Material Borosilicate Glass
Type Evaporator Tube
For Use With (Equipment) RapidVap™ N2 evaporation system
Quantity 8/Pk.
Volume (English) Sample 4.22 oz.
Volume (Metric) 170 mL
Volume (Metric) Sample 125 mL
Weight (English) 4 lb.
Weight (Metric) 1.8 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.