missing translation for 'onlineSavingsMsg'
Learn More

BOLA Tubing

Product Code. 10539042
Change view
Click to view available options
Diameter (Metric) Inner:
2 mm
3.175 mm
3.6 mm
6.35 mm
6.5 mm
6.8 mm
8 mm
9.5 mm
9.52 mm
12 mm
13 mm
14 mm
20 mm
Unit Size:
1m
3m
5m
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Unit Size
10539042 9.52 mm 1m
15283179 3.175 mm 3m
10444291 8 mm 1m
10074890 13 mm 1m
10695811 20 mm 1m
15649526 2 mm 5m
10024940 3.6 mm 1m
10666181 6.35 mm 1m
10013421 6.8 mm 1m
10514022 12 mm 1m
10481302 14 mm 1m
10237411 6.5 mm 1m
10136220 9.5 mm 1m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
Product Code. 10539042 Supplier BOLA Supplier No. S 181128
  • ONLINE EXCLUSIVE PRICE
    110.71 €
    87.67 € / 1m
    Save 23.04 €
    20% Off
Estimated Shipment: 17-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Tubing, Virgin, Milky-white

  • Translucent to milky-white appearance.
  • Almost universal chemical resistance
  • Free from extractable agents
  • Physiologically safe
  • Non-adhesive surface
  • Very good sliding characteristics
  • Very good dielectric characteristics
  • Flame retardant according to UL94V0
  • Oxygen value more than 95
  • Resistant to irradiation and weather
  • Can be sterilized in ETO and in autoclaves

Specifications

Certifications/Compliance FDA
Autoclavable Autoclavable
Diameter (Metric) Inner 9.52 mm
Min. Operating Temperature (Metric) '-200°C
Sterility Non-sterile
Color Transparent
Flexibility Rigid
Maximum Pressure 47
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.