missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BOLA Tubing Connectors T
Click to view available options
Diameter (Metric) Outer:
6.8 mm
Unit Size:
Each
Description
- T-shaped fitting made of PTFE with three connectors for elastic tubing (e.g. Viton™, Tygon™, silicone).
- Universal chemical resistance
- The product is only exposed to PTFE.
Specifications
Specifications
| Certifications/Compliance | FDA |
| Autoclavable | Autoclavable |
| Diameter (Metric) Outer | 6.8 mm |
| Overall Length (Metric) | 22.5 mm |
| Color | White |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction