missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ PVC Tubing for HF2 pump head

Product Code. 10422222 Shop All Gilson Products
Change view
Click to view available options
Diameter (Metric) Inner:
4 mm
6 mm
8 mm
Flow Rate:
128mL/min.
218mL/min.
340mL/min.
Unit Size:
3m
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Flow Rate unitSize
10422222 4 mm 128mL/min. 3m
10246022 8 mm 340mL/min. 3m
10615313 6 mm 218mL/min. 3m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10422222 Supplier Gilson™ Supplier No. F117970
  • ONLINE EXCLUSIVE PRICE
    83.08 €
    73.50 € / 3m
    Save 9.58 €
    11% Off
 Restricted Item
Estimated Shipment: 04-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

For use with HF2 pump head

As part of our MINIPULS™ 3 and Evolution lines of peristaltic pumps, Gilson offers a variety of tubing of different material, inner diameter sizes, and lengths.

Choice of Materials

  • Silicone (Versilic™) tubing—is biologically neutral and does not inhibit cell culture while meeting European Pharmacopeia requirements, USP Class VI biological tests, and ISO 10993 biocompatibility.
  • ISOVERSINIC™ tubing—shows excellent resistance to strong acids, oxidizing agents, and aromatic and chlorinated solvents.
  • PharMed™ tubing—meets European Pharmacopeia requirements, USP Class VI biological tests, and ISO 10993 biocompatibility.
  • PVC (Tygon™) tubing—handles virtually all inorganic chemicals found in the lab and can be used in corrosive environments.
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Diameter (Metric) Inner 4 mm
Material PVC
Overall Length (Metric) 300 cm
For Use With For HF2 pump heads
For Use With (Application) general use
Packaging Quantity 1 Each
Flow Rate 128mL/min.
Gas Permeability Low
Color Transparent
Max. Operating Temperature (Metric) 94°C
Product Type Extension Pump Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.