missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Tubing for MD8 Airscan™ Air Sampler

Product Code. 15992570 Shop All Sartorius Products
Change view
Click to view available options
Overall Length (Metric):
1 m
2 m
5 m
Material:
PVC
Silicone
Unit Size:
Each
Product Code. Overall Length (Metric) Material unitSize
15992570 5 m PVC Each
15616314 2 m PVC Each
10184231 1 m Silicone Each
3 options
This item is not returnable. View return policy

Product Code. 15992570

Brand: Sartorius 17088

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Tubing for extending the range of MD8 Airscan™ Air Sampler.

  • Flexible PVC hose (2 m or 5 m) with reinforced ends for standard applications
  • Silicone hose for aseptic applications where MD8 is used in sterile rooms, operating rooms, isolators, blow-fill-seal machines, etc.
  • Additionally, a second hose attached to the air outlet connector (exhaust), allows waste air to be led off into an other room
PVC Tubing
  • Available in 2 m and 5 m lengths
  • Flexible PVC hose with reinforced ends
  • 25 x 3 mm
Silicone Tubing
  • 1 m length (order by one meter units, see Ordering Information, below)
  • Sterilizable
  • 25 x 3 mm

Order Info

Silicone hose is ordered in 1 meter lengths (e.g., quantity of 2 = 2 meters, quantity of 3 = 3 meters, etc).

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Material PVC
Diameter (English) Outer 0.984 in.
Diameter (Metric) Outer 25 mm
Overall Length (English) 196.85 in.
Overall Length (Metric) 5 m
Thickness (English) 0.118 In.
Thickness (Metric) 3 mm
For Use With MD8 Airscan Air Sampler
Packaging Quantity 1 Pk.
Sterility Non-sterile
Color Gray
Product Type Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.