missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ PTFE Tubing Set

Product Code. 11795978
Change view
Click to view available options
Flow Rate:
0.06 to 17mL/min.
65mL/min.
Unit Size:
Pack of 2
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Flow Rate unitSize
11795978 0.06 to 17mL/min. Pack of 2
11705988 65mL/min. Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11795978 Supplier Masterflex™ Supplier No. 7739050
Estimated Shipment: 01-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Designed for use with L/S™ PTFE-Tubing Pump Head. PTFE Tubing Set is ideal for high-purity fluids and aggressive organic solvents.

  • PTFE-tubing sets include two 38 cm (15 in.) lengths and cannot be substituted with ordinary PTFE tubing
  • Translucent PTFE tubing
  • Chemically inert, nontoxic, and virtually nonporous
  • Excellent crack- and stress-resistance
  • Low coefficient of friction
  • Resin is FDA-compliant (21 CFR 177.1550); meets USP 23 Class VI requirements
  • Tubing is manufactured according to GMP
  • Sterilize with autoclave, ethylene oxide or use dry heat

Specifications

Diameter (Metric) Inner 2 mm
Material PTFE
Diameter (Metric) Outer 4 mm
Overall Length (English) 1.25 ft.
Overall Length (Metric) 38 cm
For Use With Masterflex L/S PTFE Tubing Pump Head
Flow Rate 0.06 to 17mL/min.
Product Type Tubing
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.