missing translation for 'onlineSavingsMsg'
Learn More

Honeywell™ Turbolite Webbing Fall Arrest System

Product Code. 12687383
Change view
Click to view available options
Rated for user up to 136 kg, rated for user up to 100 kg at low levels
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
12687383 Rated for user up to 136 kg, rated for user up to 100 kg at low levels
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12687383 Supplier Honeywell™ Supplier No. 1018015
  • ONLINE EXCLUSIVE PRICE
    403.69 €
    194.22 € / Pack of 1
    Save 209.47 €
    51% Off
Estimated Shipment: 11-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Affordable, low clearance fall arrest that works as an alternative to shock-absorbing lanyards.

  • Built-in web load indicator identifies when the unit needs to be removed from service
  • Quick-activating patent-pending braking system
  • Compact and lightweight
  • Engineered webbing for greater abrasion resistance and long service life (vectran / polyester webbing)
  • Lightweight, high-strength, impact-resistant nylon housing for maximum durability
  • Built-in swivel prevents twisting
  • No annual factory recertification required
  • Adapts to all low clearance situations
  • Can be used in Fall Factor 2 (below the back D-ring and not lower than foot level)
  • Can be used on both sides
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EC Category PPE: 3, ISO 9001/2000, EC Attestation 0082/544/160/12/08/0430
Strength Rated for user up to 136 kg, rated for user up to 100 kg at low levels
Weight (Metric) 0.877 kg
Length (Metric) 2 m working capacity lifeline
Material High-impact Nylon, shock-absorbing co-polymer hub, vectran core Webbing, stainless steel twistlock carabiner
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.