missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Turn 'n' Spray™ Spray Bottles with Overhead Valve

Product Code. 11901441 Shop All Bürkle Products
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
Neck ID (Metric):
18 mm
21 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Neck ID (Metric) Unit Size
11901441 500 mL 18 mm Each
11991431 250 mL 18 mm Each
11911441 1000 mL 21 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11901441 Supplier Buerkle™ Supplier No. 03090005
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Spray in any direction with Turn'n' Spray's special technology. Buerkle™ Turn'n'Spray™ Spray Bottles with Overhead Valve spray uninterrupted at any angle and reaches hard-to-access areas.

Turn'n'Spray features a special technology allowing you to spray in any direction and reach hard-to-access places easily and without straining.
  • Uninterrupted spraying at any angle
  • Parts in contact with contents made of PP, PE, silicon and stainless steel
  • Nozzle diameter 0.6mm, nozzle is continuously adjustable
  • Amount sprayed per stroke: 1.2mL ± 0.1mL
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 500 mL
Color White
Diameter (English) 3.03 in.
Diameter (Metric) Inner Neck 18 mm
Includes Overhead valve
Height (Metric) With Closure 230 mm
Material LDPE, Polypropylene, Silicon
Neck ID (Metric) 18 mm
Sterility Non-sterile
Width (Metric) 0.6 mm
Closure Included Yes
Graduated No
Mouth Narrow, Threaded
Height (Metric) 175 mm
Width (English) 0.02 in.
Height (English) 6.89 in.
Chemical Label Blank
Diameter (Metric) 77 mm
Closure Type Spray Cap
Autoclavable Not Autoclavable
Capacity (English) 16.91 oz.
Shape Round
Disposable Reusable
Product Type Upside-down Spray
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.