missing translation for 'onlineSavingsMsg'
Learn More

Berthold Technologies Turn Table For Square Petri Dishes

Product Code. 31777371
Change view
Click to view available options
Length (Metric):
100 mm
130 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
31777371 100 mm Each
31777394 130 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 31777371 Supplier Berthold Technologies Supplier No. 5662501
 Restricted Item
Estimated Shipment: 17-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Turn table for the NightSHADE imaging system to hold square petri dishes for sequential imaging.

  • The turn table of the NightSHADE allows the sequential and scheduled acquisition of up to 6 square petri dishes. This reference contains the complete turn table: base plus upper part.

Specifications

Type Specimen Tray
For Use With (Application) Imaging of Seedlings
For Use With (Equipment) Imaging System
Length (Metric) 100 mm
Width (Metric) 100 mm
Voltage 24 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.