missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TV-860 Vertical Rotor

Product Code. 12121690 Shop All Thermo Scientific Products
missing translation for 'changeView'
missing translation for 'orderingAttributeHoverText'
Capacity:
8 x 35 mL
missing translation for 'unitSize':
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity missing translation for 'unitSize'
12121690 8 x 35 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 missing translation for 'options'
This item is not returnable. View return policy
Product Code. 12121690 missing translation for 'mfr' Thermo Scientific™ missing translation for 'supplierNo' 53289
  • ONLINE EXCLUSIVE PRICE
    29964.08 €
    28600.00 € / Pack of 1
    Save 1364.08 €
    4% Off
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Process samples as 60,000rpm with the Thermo Scientific™ TV-860 Vertical Rotor.

Recommended for:

Large volume isopycnic and rate zonal separations.

TRUSTED_SUSTAINABILITY

Specifications

Description TV-860 Vertical Rotor
Material Titanium
Type Vertical Rotor
Capacity 8 x 35 mL
Max. RCF 340,596 x g
Max. Speed 60,000 rpm
Radius (Metric) 84.7 mm
Radius (Metric) Min. 59.2 mm
K Factor 25.2
Max. Tube Length 97 mm
Max. Tube Diameter 25 mm
Net Weight 25.1 lb. (11.4 kg)
For Use With (Equipment) Thermo Scientific™ Sorvall™ WX ultraCentrifuges
Angle 0°
Avg. RCF 289,325 x g
Min. RCF 238,055 x g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.