missing translation for 'onlineSavingsMsg'
Learn More

TWD Scientific™ Tradewinds Direct Weighing Funnels

Product Code. p-22886
Encompass
Click to view available options
Description:
Size: Medium
Unit Size:
Pack of 50
This item is not returnable. View return policy

Product Code. 12751408

Brand: TWD Scientific™ 17988492

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Disposable polypropylene funnels in four different sizes

  • Designed to lie flat on a weighing balance Place funnel directly on balance, weigh out needed solids or liquids, transfer sample into flask
  • Pouring necks designed to easily fit in volumetric flasks and test tubes

 

Order Info

Small funnels fit 5, 10, 25 and 50mL volumetric flasks. Medium funnels fit 100, 200 and 250mL flasks. Large funnels fit 500mL and 1L flasks. X-Large funnels fit 1 and 2L flasks.

Specifications

Capacity (Metric) 10 mL
Material Polypropylene
Height (Metric) 62 mm
Description Size: Medium
For Use With (Application) Serve as weighing dishes plus sample transfer funnels
For Use With (Equipment) 100, 200 and 250mL volumetric flasks
Product Type Tradewinds Direct Weighing Funnel
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.