missing translation for 'onlineSavingsMsg'
Learn More

LABPLAS TWIRL’EM Clear Safety Tabs

Product Code. 17832680
Change view
Click to view available options
Dimensions (L x W):
9 x 5.5 in.
12 x 7 in.
15 x 24 in.
Unit Size:
Pack of 1000
Pack of 250
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
17832680 12 x 7 in. Pack of 1000
12805032 9 x 5.5 in. Pack of 1000
16346378 15 x 24 in. Pack of 250
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17832680 Supplier LABPLAS Supplier No. EPL7012S
  • ONLINE EXCLUSIVE PRICE
    503.00 €
    475.52 € / Pack of 1000
    Save 27.48 €
    5% Off
Estimated Shipment: 17-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Clear Safety Tabs can accommodate solid, semi-solid and liquid samples.

  • Can accommodate solid, semi-solid and liquid samples.
  • Wide bag opening to facilitate insertion of sample.
  • Available in several sizes to meet all your needs.
  • Guaranteed sterility.
  • RNase, DNase and pyrogen free

Specifications

Autoclavable Not Autoclavable
Closure Type 2 Round Wires
Color Clear
Disposable Single-use
Material LDPE
Sterility Sterile
Thickness (English) 3 mil
Dimensions (L x W) 12 x 7 in.
Length (English) 12 in.
Width (English) 7 in.
Product Type Sample Bag
Capacity (English) 55 oz.
Capacity (Metric) 1650 mL
Length (Metric) 30.48 cm
Width (Metric) 17.78 cm
Thickness (Metric) 76.2 μm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.