missing translation for 'onlineSavingsMsg'
Learn More

LABPLAS Twirl'Em Ecolo

Product Code. 17940265
Change view
Click to view available options
Dimensions (L x W):
89 x 178 mm
114 x 191 mm
114 x 229 mm
140 x 229 mm
140 x 381 mm
178 x 305 mm
178 x 381 mm
Thickness (Metric):
63.5 μm
76.2 μm
101.6 μm
Unit Size:
Pack of 1000
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Thickness (Metric) Unit Size
17940265 114 x 229 mm 63.5 μm Pack of 1000
17960215 114 x 191 mm 63.5 μm Pack of 1000
17980165 89 x 178 mm 63.5 μm Pack of 1000
17900155 140 x 229 mm 101.6 μm Pack of 1000
17980175 178 x 305 mm 101.6 μm Pack of 1000
17920305 140 x 381 mm 76.2 μm Pack of 1000
17980235 140 x 229 mm 76.2 μm Pack of 1000
17950275 178 x 305 mm 76.2 μm Pack of 1000
17950165 178 x 381 mm 76.2 μm Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 17940265 Supplier LABPLAS Supplier No. EPL4590E
  • ONLINE EXCLUSIVE PRICE
    222.00 €
    206.21 € / Pack of 1000
    Save 15.79 €
    7% Off
Estimated Shipment: 10-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Biodegradable, sterile sampling bag with standard closure.

  • Twirl'Em Ecolo
  • Biodegradable
  • Safety tabs
  • Clear
  • Closure with 1 round wire and 1 flat wire
  • Available in various sizes and thicknesses

Specifications

Autoclavable Not Autoclavable
Color Clear
Disposable Single-use
Sterility Sterile
Latex Free Yes
Thickness (English) 2.5 mil.
Dimensions (L x W) 114 x 229 mm
Length (English) 4.5 in.
Width (English) 9 in.
Product Type Sample Bag
Length (Metric) 114 mm
Width (Metric) 229 mm
Thickness (Metric) 63.5 μm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.