missing translation for 'onlineSavingsMsg'
Learn More

LABPLAS Twirl'Em Extra Heavy Writing

Product Code. 17990285
Change view
Click to view available options
Dimensions (L x W):
305 x 305 mm
305 x 356 mm
305 x 406 mm
305 x 457 mm
305 x 508 mm
305 x 610 mm
305 x 711 mm
381 x 508 mm
381 x 610 mm
Unit Size:
Pack of 250
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
17990285 305 x 406 mm Pack of 250
17910285 305 x 305 mm Pack of 250
17990125 305 x 356 mm Pack of 250
17950105 305 x 457 mm Pack of 250
17900285 305 x 508 mm Pack of 250
17900175 305 x 610 mm Pack of 250
17950285 305 x 711 mm Pack of 250
17970105 381 x 508 mm Pack of 250
17960245 381 x 610 mm Pack of 250
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 17990285 Supplier LABPLAS Supplier No. EDR41216
  • ONLINE EXCLUSIVE PRICE
    207.36 €
    194.06 € / Pack of 250
    Save 13.30 €
    6% Off
Estimated Shipment: 01-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Sterile sampling bag with heavy closure and writing area for easy labeling.

  • Twirl'Em Extra Heavy Writing
  • Safety tabs
  • Clear, with writing area for easy labeling
  • Closure with 2 flat wires
  • Available in various sizes

Specifications

Autoclavable Not Autoclavable
Color Clear with White Block
Disposable Single-use
Sterility Sterile
Latex Free Yes
Thickness (English) 4 mil.
Dimensions (L x W) 305 x 406 mm
Length (English) 12 in.
Width (English) 16 in.
Product Type Sample Bag
Length (Metric) 305 mm
Width (Metric) 406 mm
Thickness (Metric) 101.6 μm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.