missing translation for 'onlineSavingsMsg'
Learn More

LABPLAS Twirl'Em Opaque Writing

Product Code. 17990115
Change view
Click to view available options
Dimensions (L x W):
114 x 229 mm
114 x 305 mm
114 x 381 mm
Unit Size:
Pack of 1000
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
17990115 114 x 229 mm Pack of 1000
17920285 114 x 305 mm Pack of 1000
17970165 114 x 381 mm Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17990115 Supplier LABPLAS Supplier No. EPN4590
  • ONLINE EXCLUSIVE PRICE
    258.00 €
    214.50 € / Pack of 1000
    Save 43.50 €
    16% Off
Estimated Shipment: 23-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Opaque sterile sampling bags designed to protect light sensitive samples, with writing area for easy labeling.

  • Twirl'Em Opaque Writing
  • Safety tabs
  • Opaque, with writing area for easy labeling
  • Closure with 1 round wire and 1 flat wire
  • Available in various sizes

Specifications

Autoclavable Not Autoclavable
Color Opaque
Disposable Single-use
Sterility Sterile
Latex Free Yes
Thickness (English) 2.5 mil.
Dimensions (L x W) 114 x 229 mm
Length (English) 4.5 in.
Width (English) 9 in.
Product Type Sample Bag
Length (Metric) 114 mm
Width (Metric) 229 mm
Thickness (Metric) 63.5 μm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.